Shop All Lockset Cylinders
This Product is Discontinued
Lamp
STAINLESS STEEL LONG SLIDE BOLT (Discontinued)
Mfr # S-550-300
Zoro # G2408235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish polished
- Hardware Included
- Width 3 9/64 in
- Material 304 Stainless Steel
- Length 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamp
- MFR # S-550-300
- Zoro # G2408235
- Country of Origin Japan
- Category Lockset Cylinders
Dimensions
Width | 3 9/64 in |
Length | 11 13/16 in |
Details
Item | Long Slide Bolt |
Finish | polished |
Hardware | Included |
Material | 304 Stainless Steel |
Includes | 3.1x25mm stainless steel screws |
Description
Long Slide Bolt, Polished Finish, Material 304 Stainless Steel, Length 11 13/16 in, Width 3 9/64 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.