Shop All Cabinet Handles & Pulls
Lamp
Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in
Mfr # AT-100-I
Zoro # G3026642
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte
- Color Ivory
- Material ABS
- Mounting Type Snap-in
- Projection 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamp
- MFR # AT-100-I
- Zoro # G3026642
- Country of Origin Japan
- Category Cabinet Handles & Pulls
Dimensions
Cutout Height | 1 37/64 in |
Cutout Width | 3 51/64 in |
Overall Width | 1 49/64 in |
Grip Length | 3 37/64 in |
Overall Length | 3 15/16 in |
Screw Size | Not Included |
Details
Finish | matte |
Color | Ivory |
Material | ABS |
Mounting Type | Snap-in |
Projection | 5/32 in |
Item | Recessed Pull Handle |
Load Rated (Y/N) | N |
For Panel Thickness | 51/64 in |
Plate Thickness | 1/64 in |
Hardware | Not included |
Description
Recessed Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 3-1/2" Scar Plate with 2-1/8" Hole and Through Bolt Knotches (SP1353)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 689)
- ABUS 13011 (8/250 NON-COILED CABLE)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-100-B)
- LAMP Pull Handle, 316 Stainless Steel, Satin (EK-S640/S)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-2/S)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-128)
- LAMP Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (KC-S640/S)
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (H077853CH)
- Lamp Cabinet Handles & Pulls