Shop All Cabinet Handles & Pulls
Lamp
Pull Handle, Threaded Holes, Satin
Mfr # EK-S650/S
Zoro # G0383485
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Finish Satin
- Color Natural
- Projection 1 17/64 in
- Mounting Type Threaded Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # EK-S650/S
- Zoro # G0383485
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Diameter | 9/16" |
Screw Size | #8-32 x 1 in |
Grip Height | 9/32 in |
Grip Length | 5 9/32 in |
Grip Dia. | 9/32 in |
Thread Depth | 3/8 in |
Overall Width | 9/16 in |
Overall Length | 5 9/32 in |
Details
Material | 316 stainless steel |
Finish | Satin |
Color | Natural |
Projection | 1 17/64 in |
Mounting Type | Threaded Holes |
Item | Pull Handle |
Grip Thickness | 9/32 in |
Mounting Hole Center to Center | 5 in |
Load Rated (Y/N) | N |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Satin, Mounting Hole Center to Center 5 in, Projection 1 17/64 in, Grip Dia. 9/32 in, Grip Thickness 9/32 in, Screw Size #8-32 x 1 in, Overall Length 5 9/32 in, Overall Width 9/16 in, Thread Depth 3/8 in, Grip Length 5 9/32 in, Color Natural, Grip Height 9/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON MILL 1x72 Poplar Dowel (436973)
- ZURN Union Gasket, 1" (63-13)
- SCHLAGE KICK PLATE BRS 6""X34"" (SC8400PA3 6X34)
- NATIONAL HARDWARE Stainless Steel Handrail Bracket 250 lb (N348-961)
- LAMP Pull Handle, 316 Stainless Steel, Satin (EK-S640/S)
- LAMP Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (KC-S640/S)
- LAMP Pull Handle, Threaded Holes, Polished (EK-S650/M)
- LAMP Pull Handle, Satin, 3-1/2 In. H, Satin, Threaded Holes (KS-435/S)
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes (PT-148)
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- AMEROCK BP55277ORB-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull ORB (BP55277ORB-50PACK)
- Lamp Cabinet Handles & Pulls