Shop All Cabinet Handles & Pulls
Lamp
Pull Handle, Polished, 3-1/2 In. H
Mfr # EK-S635/M
Zoro # G3370787
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Color Natural
- Material 316 stainless steel
- Mounting Type Threaded Holes
- Projection 1 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # EK-S635/M
- Zoro # G3370787
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Grip Height | 9/32 in |
Thread Depth | 3/8 in |
Screw Size | #8-32 |
Grip Length | 3 25/32 in |
Overall Length | 3 25/32 in |
Grip Dia. | 9/32 in |
Diameter | 9/16" |
Overall Width | 9/16 in |
Details
Finish | Mirror |
Color | Natural |
Material | 316 stainless steel |
Mounting Type | Threaded Holes |
Projection | 1 17/64 in |
Item | Pull Handle |
Grip Thickness | 9/32 in |
Mounting Hole Center to Center | 3 1/2 in |
Hardware | Included |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 3 1/2 in, Projection 1 17/64 in, Grip Dia. 9/32 in, Grip Thickness 9/32 in, Screw Size 8-32, Overall Length 3 25/32 in, Overall Width 9/16 in, Thread Depth 3/8 in, Grip Length 3 25/32 in, Color Natural, Grip Height 9/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543017)
- ZORO SELECT Hook Magnet, Neodymium, 40 Lb (3DXY3)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter-Loks, LP2C14X06000BL (LP2C14X06000BL)
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L (94C US32D)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-2/S)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-160)
- LAMP Pull Handle, Polished, 3-1/2 In. H (EK-R635/M)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-96)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-70-B)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-100-B)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Beaded Spade Cabinet Pull - 4354-MB, 5PK (4354-MB-5)
- Lamp Cabinet Handles & Pulls