Shop All Cabinet Handles & Pulls
Lamp
Pull Handle, Polished, 3-1/2 In. H
Mfr # EK-R635/M
Zoro # G0242742
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Color Natural
- Material 316 stainless steel
- Mounting Type Threaded Holes
- Projection 1 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # EK-R635/M
- Zoro # G0242742
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 9/16 in |
Grip Height | 1 17/64 in |
Screw Size | #8-32 x 1 in |
Grip Length | 3 25/32 in |
Grip Dia. | 9/32 in |
Overall Length | 3 25/32 in |
Diameter | 9/16" |
Thread Depth | 3/8 in |
Details
Finish | Mirror |
Color | Natural |
Material | 316 stainless steel |
Mounting Type | Threaded Holes |
Projection | 1 17/64 in |
Item | Pull Handle |
Load Rated (Y/N) | N |
Grip Thickness | 9/32 in |
Hardware | Included |
Mounting Hole Center to Center | 3 1/2 in |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 3 1/2 in, Projection 1 17/64 in, Grip Dia. 9/32 in, Grip Thickness 9/32 in, Screw Size #8-32 x 1 in, Overall Length 3 25/32 in, Overall Width 9/16 in, Thread Depth 3/8 in, Grip Length 3 25/32 in, Color Natural, Grip Height 1 17/64 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Fiber, 1/16 In T, 15 x 15 In (5500)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Satin Chrome (MDHF25U26D)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 LWA 630)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=5/16-18 L=18, Steel, Comp: Ball Steel (K0325.2A3)
- LAMP Pull Handle, Threaded Holes, Polished (EK-S650/M)
- LAMP Pull Handle, 316 Stainless Steel, Satin (EK-S640/S)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-128)
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes (PT-148)
- LAMP Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (KC-S640/S)
- LAMP Edge Pull Handle, 304 Stainless Steel (SND-70/M)
- BERENSON Transitional Advantage Three 64mm CC Matte Black Cup Pull (0967-155-P)
- Lamp Cabinet Handles & Pulls