Shop All Cabinet Handles & Pulls
Lamp
Pull Handle, 316 SS, 6 In. H, Polished, Threaded Holes
Mfr # EK-R660/M
Zoro # G2926865
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Color natural
- Material 316 stainless steel
- Mounting Type Threaded Holes
- Projection 1 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # EK-R660/M
- Zoro # G2926865
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8-32 |
Thread Depth | 3/8 in |
Diameter | 9/16" |
Grip Length | 6 9/32 in |
Overall Length | 6 9/32 in |
Overall Width | 9/16 in |
Grip Height | 9/32 in |
Grip Dia. | 9/32 in |
Details
Finish | Mirror |
Color | natural |
Material | 316 stainless steel |
Mounting Type | Threaded Holes |
Projection | 1 17/64 in |
Item | Pull Handle |
Mounting Hole Center to Center | 6 in |
Grip Thickness | 9/32 in |
Load Rated (Y/N) | N |
Hardware | Included |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 316 Stainless Steel, Finish Polished, Mounting Hole Center to Center 6 in, Projection 1 17/64 in, Grip Dia. 9/32 in, Grip Thickness 9/32 in, Screw Size 8-32, Overall Length 6 9/32 in, Overall Width 9/16 in, Thread Depth 3/8 in, Grip Length 6 9/32 in, Color Natural, Grip Height 9/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 1/4in L (B002-6035-030)
- KEY-BAK Retractable Tether, Plastic Clamp Ring Type, Chrome (0007-023)
- PROSOURCE Hook Bolt Steel 3/4X10In Zinc (LR086)
- KENAURD Kenaurd:IC Mortise Housing - 7 pins (KMCH07-26D)
- LAMP Pull Handle, Threaded Holes, Polished (EK-S650/M)
- LAMP Pull Handle, 316 Stainless Steel, Satin (EK-S640/S)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-100-B)
- LAMP Pull Handle, Polished, 3-1/2 In. H (EK-R635/M)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-2/S)
- LAMP Rec. Fold Pull Handle, Zinc Plated, zinc plated, Unthr. Holes (PT-148)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Black (DCM315U19)
- Lamp Cabinet Handles & Pulls