Shop All Gate Door Hardware
Lamp
Padlockable Slide Latch, 1-13/16 In. W
Mfr # SSG-85
Zoro # G2223627
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 11/32 in
- Max. Shackle Dia. 3/8 in
- Material Steel
- Color Silver
- Latch Type Padlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # SSG-85
- Zoro # G2223627
- Country of Origin Japan
- Category Gate Door Hardware
Dimensions
Length | 3 11/32 in |
Max. Shackle Dia. | 3/8 in |
Bolt Length | 5 3/8 in |
Width | 1 13/16 in |
Height | 1 13/16 in |
Bolt Head Dia. | 15/32 in |
Throw Size | 1 11/32 in |
Bolt Head Diameter | 12 mm |
Overall Width | 90 mm |
Overall Length | 35 1/2 mm |
Overall Height | 73 mm |
Maximum Shackle Diameter | 3/8 in |
Details
Material | Steel |
Color | Silver |
Latch Type | Padlock |
Finish | Satin |
Hardware | Included |
Item | Padlockable Slide Latch |
Number of Mounting Holes | 4 |
Product Type | Gate Latch |
Hardware Included | Yes |
Description
Padlockable Slide Latch, Product Type Gate Latch, Latch Type Padlock, Bolt Head Diameter 12 mm, Maximum Shackle Diameter 3/8 in, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Silver, Throw Size 1 11/32 in, Bolt Length 5 3/8 in, Overall Width 90 mm, Overall Height 73 mm, Overall Length 35 1/2 mm, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x6 ft. (328942DPTS)
- ORBIT Firemans Nozzle 7Pattern (56352)
- EVOLUTION H320-P Hulk Gas Vibrating Compactor (015-0014)
- ILC Replacement For Accupro Ap-332Ip-Unv (AP-332IP-UNV)
- LAMP Bar Latch, 27/32 In. W, Silver (SSL-100)
- LAMP Gate Latch, 1-37/64 In. W, Silver (SSG-65)
- LAMP Bar Latch, 3/4 In. W, Silver (SSL-70)
- LAMP Gate Latch, 1-3/32 In. W, Silver (SSG-45)
- LAMP Bar Latch, 37/64 In. W, Silver (SSL-50)
- TOOL TIME Universal Gate Door Flip Latch (TO2519211)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- Lamp Gate Door Hardware