Shop All Cabinet Catches
Lamp
Magnetic Catch, Push-to-Open, Plastic
Mfr # ML-80/WHT
Zoro # G2746904
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Push
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish White Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamp
- MFR # ML-80/WHT
- Zoro # G2746904
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Width | 1 27/64 in |
Catch/Latch Length | 13/16" |
Catch/Latch Height | 1 3/4 in |
Catch/Latch Depth | 13/16 in |
Catch Length | 1 3/4 in |
Strike Height | 15/32 in |
Catch Width | 1 27/64 in |
Strike Length | 57/64 in |
Details
Catch/Latch Type | Magnetic |
Catch/Latch Opening Action | Push |
Adjustable | NO |
Catch/Latch Material | Plastic |
Catch/Latch Finish | White Plastic |
Item | Magnetic Catch |
Locking/Nonlocking | Non-locking |
Pull Force | 3.5 lb |
Color | White |
Material | Plastic |
Closure Type | Single Strike Plate |
Opening Action | Push-to-Open |
Hardware | Included |
Catch Projection | 13/16" |
Description
Magnetic Catch, Magnetic, Push, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish White Plastic, Catch/Latch Height 1 3/4 in, Catch/Latch Width 1 27/64 in, Catch/Latch Depth 13/16 in, Pull Force 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Knob 1-1/2 Inch Diameter (P2163-OBH)
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Hard Maple Minimalist Corbel (CORZ-4-HMP)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38871.012.0175)
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BMNYLA23)
- LAMP Grab Catch, Push-to-Open, Spring, 6.6 lb. (MC-28/BLK)
- LAMP Magnetic Catch, Pull-to-Open, 31 lb. (MC-0083HP-70)
- LAMP Magnetic Catch, Pull-to-Open (MC-YN005HP-20)
- LAMP Grab Catch, Push-to-Open, Spring, 17.6 lb. (MC-37/BLK-1)
- LAMP Magnetic Catch, Pull-to-Open, 11 lb. (MC-YN005HP-50)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/BRN)
- COMPONENT HARDWARE Polished CP Adj Strike For W19 Series Wa (W19-Y002)
- Lamp Cabinet Catches