Shop All Hasps
Lamp
Hasp, Rotating Eye, 304 Stainless Steel
Mfr # HP-65
Zoro # G1629117
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Stainless Steel
- Hasp Finish Bright Stainless Steel
- Hasp Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 2 9/16 in |
Hasp Width | 15/16 in |
Hasp Height | 7/8 in |
Max. Shackle Dia. | 13/64 in |
Shackle Diameter - Maximum | 3/16 in |
Overall Length | 15/16 in |
Overall Height | 15/16 in |
Overall Width | 2 9/16 in |
Details
Item | Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Stainless Steel |
Hasp Finish | Bright Stainless Steel |
Includes | Fasteners, Strike Plate |
Material | 304 Stainless Steel |
ANSI/BHMA Finish | Bright Stainless Steel |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Rotating, Hasp Style Locking, Hasp Material Stainless Steel, Hasp Finish Bright Stainless Steel, Hasp Length 2 9/16 in, Hasp Width 15/16 in, Hasp Height 7/8 in, Max. Shackle Dia. 13/64 in, Includes Fasteners, Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 439, 6-1/2, 7.025, PK2 (U38869.025.0650)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- USA INDUSTRIALS Buna-N O-Ring, Dash 249, PK10 (ZUSAH70249)
- EBERHARD MANUFACTURING CO Rod Attaching Kit For 5/32 Rod (EMC 16619-15 PK)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-645S)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-660S)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-635S)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-660)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-100)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-40)
- MASTER LOCK Padlock Eye, 90 Angle, 1-1/2 In. L, PK2 (60R)
- Lamp Hasps