Shop All Hasps
Lamp
Hasp, Rotating Eye, 304 Stainless Steel
Mfr # HP-40
Zoro # G0508234
original price:
$12.79
5% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Stainless Steel
- Hasp Finish Bright Stainless Steel
- Hasp Length 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 1 37/64 in |
Hasp Width | 7/8 in |
Hasp Height | 7/8 in |
Max. Shackle Dia. | 11/64 in |
Details
Item | Rotating Eye Hasp |
Hasp Staple Type | Rotating |
Hasp Style | Conventional |
Hasp Material | Stainless Steel |
Hasp Finish | Bright Stainless Steel |
Includes | Mounting hardware |
Description
Rotating Eye Hasp, Hasp Staple Type Rotating, Hasp Style Conventional, Hasp Material Stainless Steel, Hasp Finish Bright Stainless Steel, Hasp Length 1 37/64 in, Hasp Width 7/8 in, Hasp Height 7/8 in, Max. Shackle Dia. 11/64 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 125, 1-5/16, 1.505, PK25 (U38801.009.0131)
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H4570B)
- JACKSON Dogging Assembly for Hex Key Dogging Systems on 1200 Series Exit Devices (302670)
- ZORO SELECT O-Ring, Buna N, 32.2mm OD, PK25 (1RJN1)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-100)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-75)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-660)
- LAMP Hasp, Fixed, 304 Stainless Steel, Polished (HP-AK65)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-645)
- LAMP Hasp, Fixed, 304 Stainless Steel, Polished (HP-AK50)
- ZORO SELECT Replacement Eye, Steel, 1 In. L (4PE47)
- Lamp Hasps