Shop All Hasps
Lamp
Hasp, Fixed, 304 Stainless Steel, Polished
Mfr # HP-AK65
Zoro # G1197515
product price: $18.28
/ea
$18.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Slide Bolt
- Hasp Material Stainless Steel
- Hasp Finish Bright Stainless Steel
- Hasp Length 2 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 2 19/32 in |
Hasp Width | 61/64 in |
Hasp Height | 51/64 in |
Overall Length | 5/8 in |
Overall Height | 7/8 in |
Overall Width | 2 5/8 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Slide Bolt |
Hasp Material | Stainless Steel |
Hasp Finish | Bright Stainless Steel |
Includes | Fasteners, Strike Plate |
Material | 304 Stainless Steel |
ANSI/BHMA Finish | Bright Stainless Steel |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Locking, Hasp Material Stainless Steel, Hasp Finish Bright Stainless Steel, Hasp Length 2 19/32 in, Hasp Width 61/64 in, Hasp Height 51/64 in, Includes Fasteners, Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook, Steel, 9 in H, White, 50 lb Load Limit (39DL14)
- ZORO SELECT O-Ring Assortment, Silicone & EPDM, 584Pcs (1RGZ1)
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Chrome (UFB4505U26)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- LAMP Hasp, Fixed, 304 Stainless Steel, Polished (HP-AK50)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-645S)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-65)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-645)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-100)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-40)
- NU-SET Hasp 7-1/4", Heavy Duty, Flat (2712)
- Lamp Hasps