Shop All Cabinet Catches
Lamp
Grab Catch, Push-to-Open, Spring, 6.6 lb.
Mfr # MC-28/BLK
Zoro # G2507032
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Push
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish Black Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # MC-28/BLK
- Zoro # G2507032
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Height | 1 29/64 in |
Catch/Latch Length | 23/64" |
Catch/Latch Width | 1 7/16 in |
Catch/Latch Depth | 23/64 in |
Catch Length | 1 29/64 in |
Strike Length | 1 1/32 in |
Catch Width | 1 7/16 in |
Strike Height | 31/64 in |
Details
Catch/Latch Type | Grab |
Catch/Latch Opening Action | Push |
Adjustable | NO |
Catch/Latch Material | Plastic |
Catch/Latch Finish | Black Plastic |
Pull Force | 6.6 lb |
Item | Grab Catch |
Locking/Nonlocking | Non-locking |
Opening Action | Push-to-Open |
Closure Type | Spring |
Material | Plastic |
Catch Projection | 23/64" |
Color | Black |
Hardware | Included |
Description
Grab Catch, Grab, Push, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 1 29/64 in, Catch/Latch Width 1 7/16 in, Catch/Latch Depth 23/64 in, Pull Force 6.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 224, PK100 (ZUSAH70224)
- ZORO SELECT O-Ring, Dash 006, Neoprene, 0.07 In., PK100 (1BUL1)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 17mm ID, PK100 (ZUSAH3.5X17)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B70L)
- LAMP Magnetic Catch, Pull-to-Open, 11 lb. (MC-YN005HP-50)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/WHT)
- LAMP Grab Catch, Pull-to-Open, Spring, 7.7 lb. (ESN-195-3.1)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BRN)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/BRN)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BLK)
- DELTANA Magnetic Catch, Steel, Bright Chrome (MC326)
- Lamp Cabinet Catches