Shop All Cabinet Catches
Lamp
Grab Catch, Pull-to-Open, Spring, 2.6 lb.
Mfr # PR-4PK
Zoro # G2145595
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Plastic
- Catch/Latch Finish Black Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamp
- MFR # PR-4PK
- Zoro # G2145595
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 5/16" |
Catch/Latch Depth | 5/16 in |
Catch/Latch Width | 23/64 in |
Catch/Latch Height | 25/32 in |
Strike Length | 13/16 in |
Catch Length | 25/32 in |
Catch Width | 23/64 in |
Details
Catch/Latch Type | Grab |
Catch/Latch Opening Action | Pull |
Adjustable | NO |
Catch/Latch Material | Plastic |
Catch/Latch Finish | Black Plastic |
Item | Grab Catch |
Pull Force | 2.6 lb |
Locking/Nonlocking | Non-locking |
Closure Type | Spring |
Material | Plastic |
Color | Black |
Hardware | Not Included |
Opening Action | Pull-to-Open |
Description
Grab Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 25/32 in, Catch/Latch Width 23/64 in, Catch/Latch Depth 5/16 in, Pull Force 2.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Crash Rail, 2" H, 240" L, 5/64" Thick (FR270S108N)
- PRIME-LINE Project-In Locking Handle, Right Hand, 9/16 in. hook, Heavy White Bronze Single Pack (H 3609)
- DELTANA Extended T-Strike (2-3/4" X 2-1/4" ) Satin Nickel (TSPE225U15)
- ORIGINAL LISHI ORIGINAL LISHI: Master Padlock Lishi Tool - 2-in-1 Pick (OLS-M1MS2-AG)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/BRN)
- LAMP Magnetic Catch, Pull-to-Open, 11 lb. (MC-YN005HP-50)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/WHT)
- LAMP Grab Catch, Pull-to-Open, Spring, 7.7 lb. (ESN-195-3.1)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/WHT)
- LAMP Grab Catch, Push-to-Open, Spring, 6.6 lb. (MC-28/BLK)
- SUGATSUNE Grab Catch, Pull-to-Open, Knuckle, 15.6 lb. (4EVL9)
- Lamp Cabinet Catches