Shop All Gate Door Hardware
Lamp
Gate Latch, 1-37/64 In. W, Silver
Mfr # SSG-65
Zoro # G2655755
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 4
- Color Silver
- Material Steel
- Height 1 37/64 in
- Throw Size 1 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # SSG-65
- Zoro # G2655755
- Country of Origin Japan
- Category Gate Door Hardware
Dimensions
Height | 1 37/64 in |
Throw Size | 1 9/64 in |
Bolt Length | 4 in |
Bolt Head Dia. | 3/8 in |
Max. Shackle Dia. | 3/8 in |
Length | 2 9/16 in |
Width | 1 37/64 in |
Overall Width | 99 1/4 mm |
Maximum Shackle Diameter | 3/8 in |
Bolt Head Diameter | 9 mm |
Overall Height | 58 mm |
Overall Length | 29 mm |
Details
Number of Mounting Holes | 4 |
Color | Silver |
Material | Steel |
Finish | Satin |
Hardware | Included |
Item | Gate Latch |
Latch Type | Padlock |
Product Type | Gate Latch |
Hardware Included | Yes |
Description
Gate Latch, Product Type Gate Latch, Latch Type Padlock, Bolt Head Diameter 9 mm, Maximum Shackle Diameter 3/8 in, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Silver, Throw Size 1 9/64 in, Bolt Length 4 in, Overall Width 99 1/4 mm, Overall Height 58 mm, Overall Length 29 mm, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Peterson V566-1 566 Nightwatcher Lx Driving Lights (V566-1)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 29 in L Yellow Premium Fiberglass Handle (49069)
- GARDENERS BLUE RIBN Gardener's Blue Ribbon Green Steel Plant Stake (SS4)
- WESTWARD Wood Manure Fork, 13-3/4 In (2MVR6)
- LAMP Bar Latch, 3/4 In. W, Silver (SSL-70)
- LAMP Gate Latch, 1-3/32 In. W, Silver (SSG-45)
- LAMP Padlockable Slide Latch, 1-13/16 In. W (SSG-85)
- LAMP Bar Latch, 27/32 In. W, Silver (SSL-100)
- LAMP Bar Latch, 37/64 In. W, Silver (SSL-50)
- NATIONAL HARDWARE Cane Bolt 18X1/2" Blk (N177-196)
- NATIONAL HARDWARE Gate Latch Ss (N342-642)
- Lamp Gate Door Hardware