Shop All Cabinet Handles & Pulls
Lamp
Edge Pull Handle, 304 Stainless Steel
Mfr # SND-70/M
Zoro # G1383313
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Color natural
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # SND-70/M
- Zoro # G1383313
- Country of Origin Japan
- Category Cabinet Handles & Pulls
Dimensions
Grip Length | 2 3/4 in |
Grip Dia. | 3/32 in |
Screw Size | 3.5 x 20 |
Overall Width | 2 23/64 in |
Overall Length | 2 3/4 in |
Grip Height | 43/64 in |
Details
Finish | Mirror |
Color | natural |
Material | 304 Stainless steel |
Mounting Type | Threaded Holes |
Projection | 43/64 in |
Item | Edge Pull Handle |
Grip Thickness | 3/32 in |
Hardware | Included |
Load Rated (Y/N) | N |
Description
Edge Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Polished, Projection 43/64 in, Grip Dia. 3/32 in, Grip Thickness 3/32 in, Screw Size 3.5 x 20, Overall Length 2 3/4 in, Overall Width 2 23/64 in, Grip Length 2 3/4 in, Color Natural, Grip Height 43/64 in, Hardware Included, Product Type Edge Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Master Magnetics Magnetic Base with Knob - 11 lb Pull (7516)
- LAUREY 2 3/4" Modern Standards Pull, Polished Chrome (20926)
- SPEC Extension Spring, Stainless Steel, PK3 (E04200553000S)
- PEMKO Oak Wood Door Bottom Sweep, 3 ft. (18062WNB36)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-KL160)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-160)
- LAMP Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-2/S)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-96)
- LAMP Pull Handle, 316 Stainless Steel, Satin (EK-S640/S)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-70-B)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Square Thatcher Cabinet Bar Pull (859-128MB)
- Lamp Cabinet Handles & Pulls