Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Soft Close, 33/64"W
Mfr # ESR-DC4513-20
Zoro # G3700739
product price: $42.93
/pr
$42.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Normal Slide
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish Unfinished
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-DC4513-20
- Zoro # G3700739
- UPC # 769785963916
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 19.6875 in |
Travel Length | 20 in |
Width | 33/64 in |
Screw Size | M4 or #8 |
Height | 1 25/32 in |
Details
Item | Drawer Slide |
Closure Type | Normal Slide |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | Unfinished |
Extension Type | Full |
Disconnect Method | Front |
Side Mount Load Cap. per Pair | 97 lb |
Material | Stainless Steel |
Hardware | Not included |
Detent Type | Hold-in |
Load Capacity | 115 lb |
Screw Type | Pan Head |
Vehicle Mount Load Cap. per Pair | 25 lb |
Color | Silver |
Flat Mount Load Cap. per Pair | 25 lb |
Description
Drawer Slide, Closure Type Normal Slide, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Unfinished, Extension Type Full, Disconnect Method Front, Closed Length 19.6875 in, Travel Length 20 in, Side Mount Load Cap. per Pair 97 lb, Vehicle Mount Load Cap. per Pair 25 lb, Flat Mount Load Cap. per Pair 25 lb, Load Capacity 115 lb, Detent Type Hold-In, Material Stainless Steel, Silver, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Hook, 5/16 in. Opening, 1-3/4 in., PK10 (U17381.000.0175)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 96 x 100', Charcoal, 20x30 Mesh, One Roll (3015149)
- RANDALL 5/8In. BUTT EDGE (8 FT WL-2736)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (1CTB8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-14)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-24)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-26)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- DENDESIGNS Knape & Vogt 14 In. Full Extension Precision Drawer Slide - Anochrome (DE2585284)
- Lamp Drawer Slides