Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 33/64"W
Mfr # ESR-DC4513-8
Zoro # G3346240
product price: $21.95
/pr
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish Unfinished
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-DC4513-8
- Zoro # G3346240
- UPC # 769785963855
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 7.875 in |
Travel Length | 7 7/8 in |
Extended Length | 19.625 in |
Width | 33/64 in |
Height | 1 25/32 in |
Screw Size | M4 or #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | Unfinished |
Extension Type | Full |
Disconnect Method | Front |
Side Mount Load Cap. per Pair | 117 lb |
Flat Mount Load Cap. per Pair | 25 lb |
Detent Type | Hold-in |
Hardware | Not included |
Side Space | 0.51 in |
Vehicle Mount Load Cap. per Pair | 25 lb |
Load Capacity | 119 lb |
Color | Silver |
Material | 304 Stainless steel |
Screw Type | Pan Head |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Unfinished, Extension Type Full, Disconnect Method Front, Closed Length 7.875 in, Travel Length 7 7/8 in, Side Mount Load Cap. per Pair 117 lb, Vehicle Mount Load Cap. per Pair 25 lb, Flat Mount Load Cap. per Pair 25 lb, Load Capacity 119 lb, Side Space 0.51 in, Extended Length 19.625 in, Detent Type Hold-In, Material 304 Stainless Steel, Silver, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .56" to .57" Nylon Plastic #SR-4K-1 Flat Strain Relief Bushings 6PK (76166)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR12)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601H X 689)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W (ESR-1-16)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-26)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-26)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-22)
- BLUM Vertical Right Hand Locking Device for 563/569 Tandem Slides (T51.1801.20 R)
- Lamp Drawer Slides