Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 33/64"W
Mfr # ESR-DC4513-28
Zoro # G3346283
original price:
$53.55
6% off
new price: $49.99
/pr
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish Unfinished
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-DC4513-28
- Zoro # G3346283
- UPC # 769785963848
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 27.5625 in |
Travel Length | 27 9/16 in |
Screw Size | M4 or #8 |
Width | 33/64 in |
Extended Length | 55 in |
Height | 1 25/32 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | Unfinished |
Extension Type | Full |
Disconnect Method | Front |
Side Mount Load Cap. per Pair | 100 lb |
Side Space | 0.51 in |
Material | 306 Stainless Steel |
Load Capacity | 87 lb |
Flat Mount Load Cap. per Pair | 25 lb |
Vehicle Mount Load Cap. per Pair | 25 lb |
Screw Type | Pan Head |
Hardware | Not included |
Color | Silver |
Detent Type | Hold-in |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Unfinished, Extension Type Full, Disconnect Method Front, Closed Length 27.5625 in, Travel Length 27 9/16 in, Side Mount Load Cap. per Pair 100 lb, Vehicle Mount Load Cap. per Pair 25 lb, Flat Mount Load Cap. per Pair 25 lb, Load Capacity 87 lb, Side Space 0.51 in, Extended Length 55 in, Detent Type Hold-In, Material 306 Stainless Steel, Silver, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- ARROW Exit Trim, Wing Pull, For S1150/S1250/ED910, Dummy, SP28, Keyless (SF02 AL)
- OBECO ObeCo OBPR-SP75BPTJ-8 Ultimate Pocket Door Holder Loop - 3-1/4" (OBPR-SP75BPTJ-8)
- TOWNSTEEL Deadlatch, Grade 1, 2-3/4" Backset (LA-1-630)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-26)
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W (ESR-1-16)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-22)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-12)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for USE-Series Undermount Drawer Slides with 8 mm Dowels (USE-ADJ5)
- Lamp Drawer Slides