Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 33/64"W
Mfr # ESR-DC4513-16
Zoro # G3768998
original price:
$48.01
16% off
new price: $40.09
/pr
$40.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish Unfinished
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-DC4513-16
- Zoro # G3768998
- UPC # 769785963787
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 15.75 in |
Travel Length | 15 3/4 in |
Screw Size | M4 or #8 |
Width | 33/64 in |
Extended Length | 31.625 in |
Height | 1 25/32 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | Unfinished |
Extension Type | Full |
Disconnect Method | Front |
Side Mount Load Cap. per Pair | 104 lb |
Color | Silver |
Flat Mount Load Cap. per Pair | 25 lb |
Screw Type | Pan Head |
Hardware | Not included |
Side Space | 0.51 in |
Material | 305 Stainless steel |
Load Capacity | 104 lb |
Detent Type | Hold-in |
Vehicle Mount Load Cap. per Pair | 25 lb |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Unfinished, Extension Type Full, Disconnect Method Front, Closed Length 15.75 in, Travel Length 15 3/4 in, Side Mount Load Cap. per Pair 104 lb, Vehicle Mount Load Cap. per Pair 25 lb, Flat Mount Load Cap. per Pair 25 lb, Load Capacity 104 lb, Side Space 0.51 in, Extended Length 31.625 in, Detent Type Hold-In, Material 305 Stainless Steel, Silver, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK25 (1CUY2)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Blackrock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-321)
- DORTRONICS Maglock (1000)
- UNCLE MIKES Radio Case, Black (89060)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-24)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-14)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-8)
- KNAPE & VOGT DRAWER SLIDE 16"" (1300PZC 16")
- Lamp Drawer Slides