Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-DC4513-12
Zoro # G2882652
original price:
$29.79
5% off
new price: $28.29
/pr
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-DC4513-12
- Zoro # G2882652
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 11.8125 in |
Travel Length | 12 in |
Width | 1/2 in |
Screw Size | M4 or #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Front/Lever |
Side Mount Load Cap. per Pair | 111 lb |
Color | natural |
Detent Type | Hold-in |
Hardware | Not included |
Screw Type | Binding, Pan or Truss Head |
Load Capacity | 111 lb |
Material | Stainless Steel |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 11.8125 in, Travel Length 12 in, Side Mount Load Cap. per Pair 111 lb, Load Capacity 111 lb, Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Protection Guard, 6inH, Ivory (WG-6CP-12-2)
- ETTORE Window Wand 2In1 Tool (15060)
- LAWNITATOR L-Handle Garage Door Kyd Chri GD 52123 (LA431105)
- BRINKS HOME SECURITY Glenshaw Keyed Entry PPR Lever Plh Brass (C23014RH-105)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-28)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-26)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-16)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-24)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-22)
- RICHELIEU 14-inch 350 mm Full Extension Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (45XP2G350)
- Lamp Drawer Slides