Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-6-12
Zoro # G1833806
product price: $73.39
/pr
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-6-12
- Zoro # G1833806
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Travel Length | 12 27/32 in |
Screw Size | M4 or #8 |
Width | 1/2 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Color | natural |
Screw Type | Binding, Pan or Truss Head |
Material | Stainless Steel |
Hardware | Not included |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Travel Length 12 27/32 in, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D Brown Vinyl Weather Stripping For Garage Door 7 ft. L X 3/4 in. (87726)
- RENIN Renin 60 in. x 80 1/2 in. Harmony 1-Lite Mirror Bypass Door (EU3210PWCLE060080)
- BEST 6P SFIC Core, A Keyway, Uncombinated, 606, 4 Pack (1C6A1606 (4PK))
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 in L, 8in W (8428DKB-72)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-8)
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W (ESR-1-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-26)
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W (ESR-1-16)
- HARDWARE RESOURCES Rear Mounting Bracket For Soft-close Ball Bearing Slides (303FUSFT2)
- Lamp Drawer Slides