Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-3813-20
Zoro # G0839596
product price: $28.95
/pr
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-3813-20
- Zoro # G0839596
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 19.6875 in |
Travel Length | 20 in |
Screw Size | M4 or #8 |
Width | 1/2 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Front/Lever |
Side Mount Load Cap. per Pair | 73 lb |
Hardware | Not included |
Detent Type | Hold-in |
Color | natural |
Screw Type | Binding, Pan or Truss Head |
Load Capacity | 73 lb |
Material | Stainless Steel |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 19.6875 in, Travel Length 20 in, Side Mount Load Cap. per Pair 73 lb, Load Capacity 73 lb, Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ GASKET MATERIAL (71-15656-00)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261BP)
- PRIME-LINE Bulk Screen Spline, 0.185 in. Diameter, 250ft. 1 Roll (P 7944)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W (ESR-1-16)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-14)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-26)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-22)
- PRIMELINE TOOLS Drawer Slide Kit, 23-3/4 in., Steel Tracks, White Powder Coat (1 Set) (MP7214)
- Lamp Drawer Slides