Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-3813-12
Zoro # G2328383
original price:
$20.19
6% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamp
- MFR # ESR-3813-12
- Zoro # G2328383
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 11.8125 in |
Travel Length | 12 in |
Width | 1/2 in |
Screw Size | M4 or #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Front/Lever |
Side Mount Load Cap. per Pair | 88 lb |
Hardware | Not included |
Screw Type | Binding, Pan or Truss Head |
Load Capacity | 88 lb |
Color | natural |
Detent Type | Hold-in |
Material | Stainless Steel |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 11.8125 in, Travel Length 12 in, Side Mount Load Cap. per Pair 88 lb, Load Capacity 88 lb, Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L, PK5 (ASF020080)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 116 PHL 626 234 ASA SCC)
- BRINKS Combination Padlock, Zinc, TSA Approved, 25mm, Resettable (175-25104)
- EKENA MILLWORK 5"W x 10"D x 10"H Hestia Corbel (COR05X10X10HE)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-24)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-26)
- Lamp Drawer Slides