Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-3813-10
Zoro # G2143337
product price: $16.39
/pr
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-3813-10
- Zoro # G2143337
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 9.8438 in |
Travel Length | 9 9/16 in |
Screw Size | M4 or #8 |
Width | 1/2 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Front/Lever |
Side Mount Load Cap. per Pair | 92 lb |
Load Capacity | 92 lb |
Screw Type | Binding, Pan or Truss Head |
Material | Stainless Steel |
Hardware | Not included |
Detent Type | Hold-in |
Color | natural |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 9.8438 in, Travel Length 9 9/16 in, Side Mount Load Cap. per Pair 92 lb, Load Capacity 92 lb, Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Silicone Plugs-0.437-0.250-1.000-FEO RED, 100PK (337820)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Button, 500 ft. (STI-34601)
- PRIME-LINE Screen Door Closer Kit, 10-1/2 in., Black Painted Finish Single Pack (K 5380)
- MARKS Marks: 175 Series Classroom Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175S-26D)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-26)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-14)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-12)
- KNAPE & VOGT DRAWER SLIDE SOFT CLS22"" (8450FMRP22)
- Lamp Drawer Slides