Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-10-26
Zoro # G3092074
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamp
- MFR # ESR-10-26
- Zoro # G3092074
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 26 in |
Travel Length | 26 9/16 in |
Screw Size | M4 or #8 |
Width | 1/2 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 440 lb |
Material | Stainless Steel |
Color | natural |
Hardware | Not included |
Screw Type | Binding, Pan or Truss Head |
Load Capacity | 440 lb |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 26 in, Travel Length 26 9/16 in, Side Mount Load Cap. per Pair 440 lb, Load Capacity 440 lb, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2PK Drawer Track Guide, 2PK (R 7221)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (2RFU2)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1670020)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-RH-AL)
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W (ESR-1-12)
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W (ESR-1-16)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-28)
- FULTERER Fr5001.Ecd Soft Close Full Extension Slide Zinc 24 in. (400926)
- Lamp Drawer Slides