Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W
Mfr # ESR-1-22
Zoro # G1445254
product price: $71.15
/pr
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type 3/4 Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-1-22
- Zoro # G1445254
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 22 in |
Travel Length | 16 in |
Screw Size | M4 or #8 |
Width | 1/2 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | 3/4 Extension |
Disconnect Method | Front |
Side Mount Load Cap. per Pair | 74 lb |
Color | natural |
Hardware | Not included |
Screw Type | Binding, Pan or Truss Head |
Material | Stainless Steel |
Load Capacity | 74 lb |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Front, Closed Length 22 in, Travel Length 16 in, Side Mount Load Cap. per Pair 74 lb, Load Capacity 74 lb, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 7 ft, Gray (297AV84)
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W (IL-PDDH-AL)
- SCHLAGE Deadbolt, Antique Brass, Keyed Different (B60N 609)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 625)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-16)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- LAMP Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W (ESR-1-16)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-10)
- HARDWARE RESOURCES 22" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU22-R)
- Lamp Drawer Slides