Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W
Mfr # ESR-1-18
Zoro # G1026112
product price: $58.99
/pr
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type 3/4 Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-1-18
- Zoro # G1026112
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 18 in |
Travel Length | 13 in |
Width | 1/2 in |
Screw Size | M4 or #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | 3/4 Extension |
Disconnect Method | Front |
Side Mount Load Cap. per Pair | 90 lb |
Hardware | Not included |
Load Capacity | 90 lb |
Screw Type | Binding, Pan or Truss Head |
Material | Stainless Steel |
Color | natural |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Front, Closed Length 18 in, Travel Length 13 in, Side Mount Load Cap. per Pair 90 lb, Load Capacity 90 lb, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (8636448165)
- BEST Key Blank, BEST Lock, Standard, BA Keyway (1A1BA1KS473KS800)
- JMA JMA: CO106 / H20 / HL1 Hudson 5-Pin Cabinet Key - Brass (JMA-HUD-3E)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS, PK 50 (LKL-77000)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-12)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-18)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-24)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-18)
- HARDWARE RESOURCES 18"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-18)
- Lamp Drawer Slides