Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, 3/4 Ext., Conv., 1/2"W
Mfr # ESR-1-12
Zoro # G2841772
product price: $41.95
/pr
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type 3/4 Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # ESR-1-12
- Zoro # G2841772
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 12 in |
Travel Length | 9 in |
Screw Size | M4 or #8 |
Width | 1/2 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | 3/4 Extension |
Disconnect Method | Front |
Side Mount Load Cap. per Pair | 107 lb |
Material | Stainless Steel |
Load Capacity | 107 lb |
Screw Type | Binding, Pan or Truss Head |
Hardware | Not included |
Color | natural |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Front, Closed Length 12 in, Travel Length 9 in, Side Mount Load Cap. per Pair 107 lb, Load Capacity 107 lb, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARL MFG Split Ring Key Tags, Assorted, 20 PK (CUI81020)
- HILLMAN 1-3/4 BRASS PLATED CUP PULL (852272)
- FROST KING DOOR SWEEP 1-1/4""W 36""L (A54/36H)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 4-2/3 In. L (4510-45-101-313)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-8)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-18)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-10-26)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-3813-10)
- HARDWARE RESOURCES 14" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU14-R)
- Lamp Drawer Slides