Shop All Cabinet Latches
Lamp
Draw Latch, Release to Open, Draw to Close
Mfr # STF-A56AH
Zoro # G2140196
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Draw
- Catch/Latch Opening Action Release
- Adjustable No
- Catch/Latch Material Stainless Steel
- Locking/Nonlocking Non-locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # STF-A56AH
- Zoro # G2140196
- Country of Origin Japan
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 2 1/16 in |
Catch/Latch Width | 1 9/16 in |
Catch/Latch Depth | 2 3/16 in |
Catch/Latch Length | 2-3/64" |
Strike Length | 1 3/8 in |
Catch Length | 2 13/64 in |
Catch Width | 2 3/64 in |
Strike Height | 23/64 in |
Mounting Hole Diameter | 3/16 in |
Description
Draw Latch, Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 2 3/64 in, Catch/Latch Width 2 3/64 in, Catch/Latch Depth 2 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A1A1KS654KS292)
- ILCO Ilco: Key Blanks, KW10-NP (ILCO-KW10-NP)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 11mm ID, PK50 (ZUSAH2X11)
- OMNIA Stainless 12 Lever Priv 2-3/8" BS Full Lip 1-3/8" Door Satin SS (12/00F.PR32D)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-C64A)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-A56AC)
- LAMP Draw Latch, Release to Open, Draw to Close (PN-51)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-80)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-40-1)
- SOUTHCO-ALBANY DIV Blk Lever Latch Raised Trigger (S C2-33-15)
- EBERHARD MANUFACTURING CO Paddle Lock Keyed 501 Zinc (EMC 6-4901 ZN 501)
- Lamp Cabinet Latches