Shop All Cabinet Latches
Lamp
Draw Latch, Release to Open, Draw to Close
Mfr # STF-82L
Zoro # G2833853
product price: $32.30
/ea
$32.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Draw
- Catch/Latch Opening Action Release
- Adjustable NO
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish Bright Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # STF-82L
- Zoro # G2833853
- UPC # 769785927628
- Country of Origin Japan
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 3 7/32 in |
Catch/Latch Width | 1 17/64 in |
Catch/Latch Depth | 25/32 in |
Catch/Latch Length | 25/32" |
Catch Length | 3 7/32 in |
Catch Width | 1 17/64 in |
Details
Item | Draw Latch |
Catch/Latch Type | Draw |
Catch/Latch Opening Action | Release |
Adjustable | NO |
Catch/Latch Material | Stainless Steel |
Catch/Latch Finish | Bright Stainless Steel |
Locking/Nonlocking | Non-locking |
Hardware | Not Included |
Color | Silver |
Material | 304 Stainless Steel |
Closure Type | Draw-to-Close |
Opening Action | Release-to-Open |
Finish | Polished |
Description
Draw Latch, Draw, Release, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 3 7/32 in, Catch/Latch Width 1 17/64 in, Catch/Latch Depth 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Cot, Stl, 1 3/4 OAL, 1/2 OD, PK6 (1NAN9)
- X1 TOOLS Square O-Ring ID:20 mm, CS:2.5 mm, OD:25 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-20-25x1)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pull Out with BLUMOTION Soft-Close Slides, Silver (4WCSC-1835DM-2)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Medium Oak Plank-Look, 20 Pack (FTVWD22320)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-A56AH)
- LAMP Draw Latch, Release to Open, Draw to Close (PN-51)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-C64A)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-40-1)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-80)
- LAMP Draw Latch, Release to Open, Draw to Close (STF-A56AC)
- SOUTHCO-ALBANY DIV Adj Grip Latch Crm Knurl Head (S 44-1-1-0)
- Lamp Cabinet Latches