Shop All Gate Door Hardware
Lamp
Bar Latch, 37/64 In. W, Silver
Mfr # SSL-50
Zoro # G2714512
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 4
- Finish Polished
- Color Silver
- Latch Type Slide Bar
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamp
- MFR # SSL-50
- Zoro # G2714512
- Country of Origin Japan
- Category Gate Door Hardware
Dimensions
Width | 37/64 in |
Height | 1 3/8 in |
Length | 1 31/32 in |
Bolt Length | 70 mm |
Overall Length | 14 1/2 mm |
Maximum Shackle Diameter | 18 mm |
Overall Height | 35 mm |
Overall Width | 50 mm |
Details
Number of Mounting Holes | 4 |
Finish | Polished |
Color | Silver |
Latch Type | Slide Bar |
Material | Steel |
Hardware | Included |
Item | Bar Latch |
Product Type | Bar Latch |
Hardware Included | Yes |
Description
Bar Latch, Product Type Bar Latch, Latch Type Slide Bar, Bolt Head Diameter Not Applicable, Maximum Shackle Diameter 18 mm, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Silver, Throw Size Not Applicable, Bolt Length 70 mm, Overall Width 50 mm, Overall Height 35 mm, Overall Length 14 1/2 mm, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blades For Exmark 60" Deck 20-1/2"L 1/2" Center 355-233 (355-233)
- COLES Niger Bird Seed10# (NI10)
- DIAMOND FARRIER Clinch Block (3858)
- MTD Tine-Articulating (742-0305A-0637)
- LAMP Bar Latch, 27/32 In. W, Silver (SSL-100)
- LAMP Gate Latch, 1-37/64 In. W, Silver (SSG-65)
- LAMP Padlockable Slide Latch, 1-13/16 In. W (SSG-85)
- LAMP Gate Latch, 1-3/32 In. W, Silver (SSG-45)
- LAMP Bar Latch, 3/4 In. W, Silver (SSL-70)
- LOKKBOLT Gate Latch, Polished, 1-1/2" W (LB218BX-KSA)
- LOCKEY Lockey GB-1150-AL Aluminum Gate Box (GB-1150-AL)
- Lamp Gate Door Hardware