Shop All Butt Hinges
Lamp
7/8" W x 2-23/64" H Satin Door and Butt Hinge
Mfr # HG-BH60
Zoro # G3363841
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 3/8 in
- Door Leaf Thickness 0.219 in
- Door Leaf Width 2 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # HG-BH60
- Zoro # G3363841
- UPC # 769785908191
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 3/8 in |
Door Leaf Width | 2 1/2 in |
Pin Dia. | 7/32 in |
Frame Leaf Height | 2 3/8 in |
Frame Leaf Width | 2 1/2 in |
Overall Knuckle Height | 18 in |
Overall Width | 2 1/2 in |
Pin Diameter | 1/4 in |
Description
Butt Hinge, 304 Stainless Steel, Satin Stainless Steel Finish, 5.7 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 2 3/8 in Door Leaf Height, 2 3/8 in Frame Leaf Height, 2 1/2 in Door Leaf Width, 2 1/2 in Frame Leaf Width, 0.219 in Door Leaf Thickness, 0.219 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Not Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC RED RV PUSH BAR ASSEMBLY (29-270)
- HARDWARE RESOURCES 15 lb. White Single Magnetic Catch with Polished Brass Strike and Screws (50633)
- TRIMLITE 28" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (2468ska8403)
- YALE Lever Lockset, Mechanical, Entrance, Series: 4300LN (AU4307LNX26D)
- LAMP 1-7/32" W x 23/32" H Plain Torque Hinge (HG-TA45R)
- LAMP 1-1/2" W x 2-61/64" H polished Lift-Off Hinge (KN-75R/SS)
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64R/SS)
- LAMP 1-7/32" W x 1-47/64" H polished Torque Hinge (HG-ITM70)
- LAMP 2-23/64" W x 1-31/32" H Ivory Plastic Detent Hinge (HG-YJ50IV)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA20L)
- LAMP 2-13/32" W x 11/64" H Plain Pivot Hinge (PP-L)
- Lamp Butt Hinges