Shop All Butt Hinges
Lamp
53/64" W x 1-31/32" H polished Torque Hinge
Mfr # SFTH-03-9
Zoro # G2885136
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 1 31/32 in
- Door Leaf Thickness 0.078 in
- Door Leaf Width 53/64 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # SFTH-03-9
- Zoro # G2885136
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 31/32 in |
Door Leaf Width | 53/64 in |
Pin Dia. | 1/2 in |
Frame Leaf Width | 53/64 in |
Frame Leaf Height | 1 31/32 in |
Details
Corners | Round |
Door Leaf Thickness | 0.078 in |
Finish | polished |
Holes per Leaf | 2 and 3 |
Load Capacity | 7.8 lb |
Material | Stainless Steel |
Mounting | Screw-On |
Orientation | Non Handed |
Range of Motion | 180 Degrees |
Features | Hinge with Friction Torque Holds Lid/Door in Desired Position |
Pin Type | Nonremovable |
Item | Torque Hinge |
Ligature Resistant | No |
Frame Leaf Thickness | 0.078 in |
Holes | With |
Hardware | Not included |
Description
Torque Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 7.8 lb Load Capacity, With Holes, 2 and 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 31/32 in Door Leaf Height, 1 31/32 in Frame Leaf Height, 53/64 in Door Leaf Width, 53/64 in Frame Leaf Width, 0.078 in Door Leaf Thickness, 0.078 in Frame Leaf Thickness, Rounded Corners, Not Included Hardware, 1/2 in Pin Dia., Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Classic Wrap Around for Extended and Converted Backset with 5" Backset and 1-3/4" Door (CW55S)
- CAL-ROYAL Door Closer, Aluminum Painted, Regular Arm, Size 2 (720-ALUM)
- TRIMLITE 24" x 80" Fir 2-Panel Interior Shaker Slab Door (2068fir8402)
- MAG-MATE Cylindrical Fixture Magnet, 22 lb. Pull (R750)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CL)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/19)
- LAMP 1 1/32 in W x 45/64 in H Plain Lift-Off Hinge (GH-34/8/S-P)
- LAMP 1-25/32" W x 2-31/64" H Satin Lift-Off Hinge (S-6173-5)
- LAMP 2-23/64" W x 1-31/32" H Ivory Plastic Detent Hinge (HG-YJ50IV)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CR)
- COMPONENT HARDWARE Polished Chrome Plated Door and Butt Hinge (W59-1200)
- Lamp Door Hinges