Shop All Butt Hinges
Lamp
29/32" W x 2-9/16" H Anodized Lift-Off Hinge
Mfr # HG-CV65NL
Zoro # G1255983
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 9/16 in
- Door Leaf Thickness 0.138 in
- Door Leaf Width 29/32 in
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # HG-CV65NL
- Zoro # G1255983
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 9/16 in |
Door Leaf Width | 29/32 in |
Pin Dia. | 35/64 in |
Frame Leaf Width | 29/32 in |
Frame Leaf Height | 2 9/16 in |
Overall Width | 60 mm |
Pin Diameter | 35/64 in |
Description
Lift-Off Hinge, Bronze Material, Alumite Finish, 24 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 2 9/16 in Door Leaf Height, 2 9/16 in Frame Leaf Height, 29/32 in Door Leaf Width, 29/32 in Frame Leaf Width, 0.138 in Door Leaf Thickness, 0.138 in Frame Leaf Thickness, Square Corners, Not Included Hardware, Full Surface Mounting, 35/64 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Original Series Spinner Back, Black Front , 48 in. Cord, Removable Rotating Belt Clip, Split Ring End (0484-804)
- ZORO SELECT O-Ring, Silicone, 1-5/8, 1.887, PK25 (U38883.012.0162)
- ZORO SELECT Cup, Type Hook, Brass, Length 3/4 In, PK20 (1WBH9)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160SA-84)
- LAMP 7/8 in W x 3 15/16 in H Satin Door and Butt Hinge (HG-OTA100)
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTB75)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA30R)
- LAMP 29/32" W x 2-9/16" H Anodized Lift-Off Hinge (HG-CV65)
- LAMP 1 1/32 in W x 45/64 in H Plain Lift-Off Hinge (GH-34/8/S-P)
- LAMP 1-1/32" W x 5/8" H Stainless steel Torque Hinge (HG-TB20L)
- KWIKFIT 1 1/2 in W x 5-3/4" H Satin Bronze Hinge (KF3L2BRS)
- Lamp Butt Hinges