Shop All Butt Hinges
Lamp
29/32" W x 2-9/16" H Anodized Lift-Off Hinge
Mfr # HG-CV65
Zoro # G2996777
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 9/16 in
- Door Leaf Thickness 0.138 in
- Door Leaf Width 29/32 in
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # HG-CV65
- Zoro # G2996777
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 9/16 in |
Door Leaf Width | 29/32 in |
Pin Dia. | 35/64 in |
Frame Leaf Height | 2 9/16 in |
Frame Leaf Width | 29/32 in |
Overall Width | 60 mm |
Pin Diameter | 35/64 in |
Description
Lift-Off Hinge, Bronze Material, Alumite Finish, 17 1/2 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 2 9/16 in Door Leaf Height, 2 9/16 in Frame Leaf Height, 29/32 in Door Leaf Width, 29/32 in Frame Leaf Width, 0.138 in Door Leaf Thickness, 0.138 in Frame Leaf Thickness, Square Corners, Included Hardware, Full Surface Mounting, 35/64 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Single Point Hook (17037MBN-ES)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull (174SS)
- PRIMELINE TOOLS Jamb Weatherstrip, 36 in. x 84 in., Aluminum and Vinyl Construction, Satin Nickel (1 Kit) (MP4685)
- BARSKA Lock Box, Wall Mount, Single Key, Gray (CB12710)
- LAMP 1 7/32 in W x 45/64 in H Stainless steel Torque Hinge (HG-TB45R)
- LAMP 1-1/2" W x 2-61/64" H polished Lift-Off Hinge (KN-75R/SS)
- LAMP 5/8" W x 2-3/4" H Satin Chrome Concealed Hinge (R-70)
- LAMP 1-1/32" W x 5/8" H Stainless steel Torque Hinge (HG-TB20L)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CR)
- LAMP 2-13/32" W x 11/64" H Plain Pivot Hinge (PP-R)
- DORMAKABA Full Mortise Std Wt FBB Hinge, 4 x 4, Satin Chrome (FBB179 4X4 DOOR HINGE 26D STL)
- Lamp Butt Hinges