Shop All Butt Hinges
Lamp
2-9/16" W x 29/32" H Plain Pivot Hinge
Mfr # PL-65R
Zoro # G1749352
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 15/16 in
- Door Leaf Thickness 0.118 in
- Door Leaf Width 2 9/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # PL-65R
- Zoro # G1749352
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 15/16 in |
Door Leaf Width | 2 9/16 in |
Pin Dia. | 25/64 in |
Frame Leaf Height | 15/16 in |
Overall Knuckle Height | 9/16 in |
Frame Leaf Width | 2 9/16 in |
Overall Width | 65 mm |
Pin Diameter | 3/8 in |
Description
Pivot Hinge, Stainless Steel Material, Stainless Steel Finish, 5.7 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Right Hand, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Weld-On Mounting, 25/64 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 29/32 in, Door Leaf Width 2 9/16 in, Frame Leaf Height 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Deadbolt T Strike Satin Nickel (84632-005)
- SIOUX CHIEF HOOK J DWV 4"" 4PK (553-9WPK2)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- GENERAL TOOLS MFG Snap Fastener Kit (1265)
- LAMP 1-51/64" W x 2-3/64" H Chrome Glass Door Hinge (XL-GH03-48-8CR)
- LAMP 1 7/32 in W x 45/64 in H Stainless steel Torque Hinge (HG-TB45R)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA20L)
- LAMP 2-5/32" W x 2-15/16" H Satin Lift-Off Hinge (S-6166-6-L)
- LAMP 2-13/32" W x 11/64" H Plain Pivot Hinge (PP-L)
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64L/SS)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA77)
- Lamp Door Hinges