Shop All Butt Hinges
Lamp
2-5/32" W x 2-15/16" H Satin Lift-Off Hinge
Mfr # S-6166-6-L
Zoro # G2291502
original price:
$31.99
20% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 15/16 in
- Door Leaf Thickness 0.118 in
- Door Leaf Width 2 5/32 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # S-6166-6-L
- Zoro # G2291502
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 15/16 in |
Door Leaf Width | 2 5/32 in |
Pin Dia. | 51/64 in |
Frame Leaf Height | 2 15/16 in |
Frame Leaf Width | 2 5/32 in |
Overall Width | 110 mm |
Pin Diameter | 45/64 in |
Description
Lift-Off Hinge, Stainless Steel Material, Satin Stainless Steel Finish, 198 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Left Hand, 2 15/16 in Door Leaf Height, 2 15/16 in Frame Leaf Height, 2 5/32 in Door Leaf Width, 2 5/32 in Frame Leaf Width, 0.118 in Door Leaf Thickness, 0.118 in Frame Leaf Thickness, Square Corners, Included Hardware, Weld-On Mounting, 51/64 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Birch contains 15 Slats (SWW60X94X0375BI)
- PEMKO Q102D97 97" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D97)
- PRIME-LINE Rollr Pockt Dr Cd2 (N 6531)
- VON DUPRIN VonDuprin:Von Duprin - 22L06 - Rim Exit Device with 230L Trim 06 Lever - Aluminum Finish - 3 Foot (VNDP-22L06-3-SP28)
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-3L)
- LAMP 1-3/16" W x 1-11/32" H Plain Glass Door Hinge (GH-34/0/S-P)
- LAMP 1-3/8" W x 3-5/32" H Satin Door and Butt Hinge (HG-BH80)
- LAMP 1 7/32 in W x 45/64 in H Stainless steel Torque Hinge (HG-TB45R)
- LAMP 7/8" W x 3-15/16" H Satin Door and Butt Hinge (HG-OTB100)
- LAMP 1-39/64" W x 2-1/8" H Chrome Glass Door Hinge (GH-34/8/CR-P)
- HARDWARE RESOURCES Primer 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527PR)
- Lamp Door Hinges