Shop All Butt Hinges
Lamp
2-13/32" W x 11/64" H Plain Pivot Hinge
Mfr # PP-R
Zoro # G1921631
original price:
$8.39
4% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3/16 in
- Door Leaf Thickness 0.079 in
- Door Leaf Width 2 3/8 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # PP-R
- Zoro # G1921631
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 3/16 in |
Door Leaf Width | 2 3/8 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 3/16 in |
Frame Leaf Width | 2 3/8 in |
Overall Knuckle Height | 11/16 in |
Overall Width | 61 mm |
Pin Diameter | 5/16 in |
Description
Pivot Hinge, Stainless Steel Material, Stainless Steel Finish, 5 7/10 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 0.079 in Door Leaf Thickness, 0.079 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Weld-On Mounting, 11/16 in Overall Knuckle Height, 5/16 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 3/16 in, Door Leaf Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 23 3/4W x 23 3/4H x 1/4T Wood Hobby Board, Red Oak (HBW24X24X250ARO)
- HARDWARE RESOURCES 21" Deepx7-1/4"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-185-21GR)
- DON-JO Flip Guard Angle Plate (AP34626)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Nylon Knockout Bushing, 25PK (1216D)
- LAMP 29/32" W x 2-9/16" H Anodized Lift-Off Hinge (HG-CV65NL)
- LAMP 1-39/64" W x 2-1/8" H Chrome Glass Door Hinge (GH-34/8/CR-P)
- LAMP 1-7/32" W x 1-47/64" H polished Torque Hinge (HG-ITM70)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/9)
- LAMP 29/32" W x 3-15/16" H Anodized Door and Butt Hinge (HG-CV100)
- LAMP 2-9/16" W x 29/32" H Plain Pivot Hinge (PL-65L)
- ZORO SELECT 5 in W x 5 in H Plain Steel Door and Butt Hinge (3HTJ9)
- Lamp Door Hinges