Shop All Butt Hinges
Lamp
1-51/64" W x 2-3/64" H Chrome Glass Door Hinge
Mfr # XL-GH03-48-8CR
Zoro # G0418914
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 3/64 in
- Door Leaf Thickness 0.063 in
- Door Leaf Width 2 7/64 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # XL-GH03-48-8CR
- Zoro # G0418914
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 3/64 in |
Door Leaf Width | 2 7/64 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 1 57/64 in |
Frame Leaf Width | 1 7/32 in |
Overall Width | 1 5/8 in |
Pin Diameter | 5/16 in |
Description
Glass Door Hinge, 304 Stainless Steel Material, Chrome Finish, 26.4 lb Load Capacity, With Holes, 2 and 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 3/64 in Door Leaf Height, 1 57/64 in Frame Leaf Height, 2 7/64 in Door Leaf Width, 1 7/32 in Frame Leaf Width, 0.063 in Door Leaf Thickness, 0.063 in Frame Leaf Thickness, 3/16 in Required Door Thickness, Square Corners, Not Included Hardware, Weld-On Mounting, 5/16 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SFIC Push Button Entry, RightHand (R8146B-26D-41)
- IVES Bright Brass Stop FS4483 (FS.10121)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LB 26D)
- JACKSON Heavy-Duty 105DegHold Open Overhead Concealed Closer Body (20101M10)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/19)
- LAMP 2-5/32" W x 2-15/16" H Satin Lift-Off Hinge (S-6166-6-L)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/9)
- LAMP 1-11/32" W x 1-11/32" H Chrome Glass Door Hinge (GH-34/8/CR-P)
- LAMP 1-11/32" W x 1-11/32" H Plain Glass Door Hinge (GH-34/8/S-P)
- LAMP 7/8" W x 2-23/64" H Satin Door and Butt Hinge (HG-BH60)
- DELTANA Satin Nickel Door and Butt Hinge (S44HDBB15)
- Lamp Door Hinges