Shop All Butt Hinges
Lamp
1-3/8" W x 3-5/32" H Satin Door and Butt Hinge
Mfr # HG-BH80
Zoro # G0956076
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 1/8 in
- Door Leaf Thickness 0.313 in
- Door Leaf Width 3 11/16 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # HG-BH80
- Zoro # G0956076
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/8 in |
Door Leaf Width | 3 11/16 in |
Pin Dia. | 19/64 in |
Frame Leaf Width | 3 11/16 in |
Frame Leaf Height | 3 1/8 in |
Overall Width | 3 11/16 in |
Overall Knuckle Height | 18 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, 304 Stainless Steel, Satin Stainless Steel Finish, 5.7 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3 1/8 in Door Leaf Height, 3 1/8 in Frame Leaf Height, 3 11/16 in Door Leaf Width, 3 11/16 in Frame Leaf Width, 0.313 in Door Leaf Thickness, 0.313 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTI-HOUSING Saffire Electronic LX-D RFID Deadbolt; 3-Hour Fire Rating; Bluetooth Low Energy Enabled (BLE); Elect (MD0032ECBCB0)
- MSI Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown, 10PK (ZOR-LVR-0127)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners (BF157.32D)
- COMPONENT HARDWARE Zinc Plated Steel Upblast Exhaust Fan Hi (FG74-0506)
- LAMP 2-13/32" W x 11/64" H Plain Pivot Hinge (PP-R)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA30L)
- LAMP 2-23/64" W x 1-31/32" H Ivory Plastic Detent Hinge (HG-YJ50IV)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS35)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA20R)
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64R/SS)
- MCKINNEY 4 in W x Satin Stainless Five Knuckle Hinge (59661)
- Lamp Door Hinges