Shop All Butt Hinges
Lamp
1-3/16" W x 1-11/32" H Chrome Glass Door Hinge
Mfr # GHC-34/8/CR
Zoro # G2928676
product price: $8.59
/ea
Sold in multiples of 25 for $214.75
$214.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 1 11/32 in
- Door Leaf Thickness 0.031 in
- Door Leaf Width 1 23/64 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # GHC-34/8/CR
- Zoro # G2928676
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 11/32 in |
Door Leaf Width | 1 23/64 in |
Pin Dia. | 13/64 in |
Frame Leaf Height | 1 11/32 in |
Frame Leaf Width | 1 3/16 in |
Details
Corners | Round |
Door Leaf Thickness | 0.031 in |
Finish | Chrome |
Holes per Leaf | 1 |
Load Capacity | 8.8 lb |
Material | Steel (Body), Brass (Plate), PVC (Washer), Steel (Screw), Polyacetal (Catch) |
Mounting | Weld-On |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 5/32 in |
Features | Hinge Will Hold Door in Closed Position Without Secondary Support; 17-3/4" Door Width; 27-9/16" Door Height |
Frame Leaf Thickness | 0.031 in |
Item | Glass Door Hinge |
Holes | With |
Pin Material | Stainless Steel |
Ligature Resistant | No |
Hardware | Included |
Pin Type | Nonremovable |
Description
Glass Door Hinge, Stainless Steel Material, Chrome Finish, 8.8 lb Load Capacity, With Holes, 1 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 1 11/32 in Door Leaf Height, 1 11/32 in Frame Leaf Height, 1 23/64 in Door Leaf Width, 1 3/16 in Frame Leaf Width, 0.031 in Door Leaf Thickness, 0.031 in Frame Leaf Thickness, 5/32 in Required Door Thickness, Rounded Corners, Included Hardware, Weld-On Mounting, 13/64 in Pin Dia., Stainless Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- PEDESTAL PRO Dual Head SUV Pedestal, 58"H, 40 lb. (58-9C-DSP)
- ZORO SELECT Rotating Eye Hasp, Zinc Plated, 1-3/4inL (39DZ84)
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- LAMP 7/8" W x 2-61/64" H Satin Door and Butt Hinge (HG-OTA75)
- LAMP 2-13/32" W x 11/64" H Plain Pivot Hinge (PP-L)
- LAMP 29/32" W x 3-15/16" H Anodized Door and Butt Hinge (HG-CV100)
- LAMP 1 7/32 in W x 45/64 in H Stainless steel Torque Hinge (HG-TB45R)
- LAMP 2-9/16" W x 29/32" H Plain Pivot Hinge (PL-65L)
- LAMP 7/8" W x 2-23/64" H Satin Door and Butt Hinge (HG-BH60)
- ZORO SELECT 2 in W x 4 1/2 in H Gray Enamel Spring Hinge (1CAC4)
- Lamp Butt Hinges