Shop All Butt Hinges
Lamp
1-3/16" W x 1-11/32" H Black Acetal Glass Door Hinge
Mfr # GHC-34/8/BLK
Zoro # G2872667
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 1 11/32 in
- Door Leaf Thickness 0.031 in
- Door Leaf Width 1 23/64 in
- Finish Black Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # GHC-34/8/BLK
- Zoro # G2872667
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 11/32 in |
Door Leaf Width | 1 23/64 in |
Pin Dia. | 13/64 in |
Frame Leaf Width | 1 3/16 in |
Frame Leaf Height | 1 11/32 in |
Details
Corners | Round |
Door Leaf Thickness | 0.031 in |
Finish | Black Acetal |
Holes per Leaf | 1 |
Load Capacity | 8.8 lb |
Material | Stainless Steel (Body), Aluminum (Plate), PVC (Washer), Steel (Screw), Polyacetal (Catch) |
Mounting | Weld-On |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 5/32 in |
Features | Hinge Will Hold Door in Closed Position Without Secondary Support; 17-3/4" Door Width; 27-9/16" Door Height |
Frame Leaf Thickness | 0.031 in |
Pin Type | Nonremovable |
Hardware | Included |
Ligature Resistant | No |
Pin Material | Stainless Steel |
Item | Glass Door Hinge |
Holes | With |
Description
Glass Door Hinge, Stainless Steel Material, Black Acetal Finish, 8.8 lb Load Capacity, With Holes, 1 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 1 11/32 in Door Leaf Height, 1 11/32 in Frame Leaf Height, 1 23/64 in Door Leaf Width, 1 3/16 in Frame Leaf Width, 0.031 in Door Leaf Thickness, 0.031 in Frame Leaf Thickness, 5/32 in Required Door Thickness, Rounded Corners, Included Hardware, Weld-On Mounting, 13/64 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 (ZUSAFLS70111)
- ZORO SELECT O-Ring, Dash 426, Buna N, 0.27 In., PK5 (U38801.025.0462)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (48 3/4" Long) (4 FT A-76)
- AEROLOCK AeroLock: DETEX Battery Compartment Keys-30 Keys FITS ALL (AER-CK-90)
- LAMP 7/8 in W x 3 15/16 in H Satin Door and Butt Hinge (HG-OTA100)
- LAMP 1/2" W x 1-25/32" H Satin Chrome Concealed Hinge (R-45)
- LAMP 1-11/32" W x 1-11/32" H Plain Glass Door Hinge (GH-34/8/S-P)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA20R)
- LAMP 1-1/2" W x 2-61/64" H polished Lift-Off Hinge (KN-75R/SS)
- LAMP 2-5/32" W x 2-15/16" H Satin Lift-Off Hinge (S-6166-6-R)
- EMTEK French Antique Brass Hinge 92013US7 (92013US7)
- Lamp Butt Hinges