Shop All Butt Hinges
Lamp
1-17/64" W x 1-31/32" H polished Lift-Off Hinge
Mfr # KN-50L/SS
Zoro # G3123111
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 1 31/32 in
- Door Leaf Thickness 0.063 in
- Door Leaf Width 1 13/64 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # KN-50L/SS
- Zoro # G3123111
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 31/32 in |
Door Leaf Width | 1 13/64 in |
Pin Dia. | 19/64 in |
Frame Leaf Width | 1 13/64 in |
Frame Leaf Height | 1 31/32 in |
Details
Corners | Square |
Door Leaf Thickness | 0.063 in |
Finish | polished |
Holes per Leaf | 3 |
Load Capacity | Not Rated |
Material | 304 Stainless steel |
Mounting | Full Surface |
Orientation | Left Hand |
Range of Motion | 180 Degrees |
Ligature Resistant | No |
Holes | With |
Pin Type | Nonremovable |
Pin Material | Stainless Steel |
Frame Leaf Thickness | 0.063 in |
Item | Lift-Off Hinge |
Description
Lift-Off Hinge, Stainless Steel Material, Bright Stainless Steel Finish, Not Rated Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 1 31/32 in Door Leaf Height, 1 31/32 in Frame Leaf Height, 1 13/64 in Door Leaf Width, 1 13/64 in Frame Leaf Width, 0.063 in Door Leaf Thickness, 0.063 in Frame Leaf Thickness, Square Corners, Full Surface Mounting, 19/64 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup, Type Hook, Brass, Length 3/4 In, PK20 (1WBH9)
- TRANS ATLANTIC CO. 4 in. Aluminum Zinc Alloy Door Holder (GH-135-AL)
- LUCKY LINE LuckyLine: 1 SPLIT KEY RING NPS, PK 100 (LKL-76400)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC112R690)
- LAMP 2-13/32" W x 11/64" H Plain Pivot Hinge (PP-L)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/9)
- LAMP 1-3/8" W x 3-5/32" H Satin Door and Butt Hinge (HG-BH80)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS25)
- LAMP 1-39/64" W x 2-1/8" H Chrome Glass Door Hinge (GH-34/8/CR-P)
- LAMP 1-11/32" W x 1-11/32" H Chrome Glass Door Hinge (GH-34/8/CR-P)
- DESIGN HARDWARE 4X4 Ball Bearing Hinge Standard Weight Hinges, 5/8 Radius Corner, 26D Satin Chrome (DH-BB5-4X4-RC-5/8-26D)
- Lamp Butt Hinges