Shop All Butt Hinges
Lamp
1-1/2" W x 2-61/64" H polished Lift-Off Hinge
Mfr # KN-75R/SS
Zoro # G1290371
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 61/64 in
- Door Leaf Thickness 0.078 in
- Door Leaf Width 1 1/2 in
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # KN-75R/SS
- Zoro # G1290371
- UPC # 769785916783
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 61/64 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 11/32 in |
Frame Leaf Height | 2 61/64 in |
Frame Leaf Width | 1 1/2 in |
Overall Width | 38 mm |
Pin Diameter | 21/64 in |
Description
Lift-Off Hinge, Stainless Steel Material, Bright Stainless Steel Finish, 37 1/2 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 2 61/64 in Door Leaf Height, 2 61/64 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.078 in Door Leaf Thickness, 0.079 in Frame Leaf Thickness, Square Corners, Not Included Hardware, Full Surface Mounting, 11/32 in Pin Dia., Stainless Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Tipout Hinges for Tipout Tray System (TIPOUT-HINGE)
- PRIMELINE TOOLS Sliding Door Pin Lock with Ring, Black Finish (2 Pack) (MP4148)
- BRASS ACCENTS Kick Plate, 6x40", Lifetime Polished Br (A09-P0640-PVD)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/8" - US3 (Gold) (KTMC02-US3)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS25)
- LAMP 1 1/32 in W x 45/64 in H Plain Lift-Off Hinge (GH-34/8/S-P)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CL)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Spring Hinge (304B-C46/9)
- LAMP 1-25/32" W x 2-31/64" H Satin Lift-Off Hinge (S-6173-5)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CR)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (CH2020U10B)
- Lamp Door Hinges