Shop All Butt Hinges
Lamp
1-1/16" W x 2-3/4" H Satin Door and Butt Hinge
Mfr # HG-BH70
Zoro # G1779312
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 3/4 in
- Door Leaf Thickness 0.313 in
- Door Leaf Width 3 1/16 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # HG-BH70
- Zoro # G1779312
- Country of Origin Japan
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 3/4 in |
Door Leaf Width | 3 1/16 in |
Pin Dia. | 19/64 in |
Frame Leaf Height | 2 3/4 in |
Frame Leaf Width | 3 1/16 in |
Overall Width | 3 1/16 in |
Overall Knuckle Height | 18 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, 304 Stainless Steel, Satin Stainless Steel Finish, 5.7 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 2 3/4 in Door Leaf Height, 2 3/4 in Frame Leaf Height, 3 1/16 in Door Leaf Width, 3 1/16 in Frame Leaf Width, 0.313 in Door Leaf Thickness, 0.313 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Large Driver Base for 3 Section Lag Poles (TP05241)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK25 (1RGT6)
- ARMSTRONG WORLD INDUSTRIES Mesa Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (681)
- USA INDUSTRIALS Viton O-Ring, Dash 148, PK5 (ZUSAV70148)
- LAMP 2-9/16" W x 29/32" H Plain Pivot Hinge (PL-65L)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS35)
- LAMP 1-17/64" W x 1-31/32" H polished Lift-Off Hinge (KN-50R/SS)
- LAMP 1-27/64" W x 2-33/64" H polished Lift-Off Hinge (KN-64R/SS)
- LAMP 2-13/32" W x 11/64" H Plain Pivot Hinge (PP-R)
- LAMP 1-39/64" W x 2-1/8" H Chrome Glass Door Hinge (GH-34/8/CR-P)
- HAGER COMPANIES Hager Full Mortise, Spring, Single Acting Hinge 1250 4.5" x 4.5" US26D (125000045004526D)
- Lamp Butt Hinges