Shop All Water Quality Testing Kits
Lamotte
Water Testing Kit, Oxygen, 0 to 10 PPM
Mfr # 5860-01
Zoro # G1722393
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dissolved Oxygen
- Range 0.2 to 10 ppm
- Sensitivity 0.2 ppm
- Test System Titrimetric
- Includes 20 mL Titration Tube with Cap, 30 mL 1:1 Sulfuric Acid, 30 mL Alkaline Potassium Iodide Azide, 30 mL Manganous Sulfate Solution, 30 ml Starch Indicator Solution, 60 mL 0.025N Sodium Thiosulfate, 60 mL Glass Water Sample Bottle, Direct Reading Titrator, Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamotte
- MFR # 5860-01
- Zoro # G1722393
- UPC # 637395460036
- Country of Origin United States
- Category Water Quality Testing Kits
Details
Item | Water Quality Testing Kit |
Type | Dissolved Oxygen |
Range | 0.2 to 10 ppm |
Sensitivity | 0.2 ppm |
Test System | Titrimetric |
Includes | 20 mL Titration Tube with Cap, 30 mL 1:1 Sulfuric Acid, 30 mL Alkaline Potassium Iodide Azide, 30 mL Manganous Sulfate Solution, 30 ml Starch Indicator Solution, 60 mL 0.025N Sodium Thiosulfate, 60 mL Glass Water Sample Bottle, Direct Reading Titrator, Instructions |
Replacement Reagents | 4EWE8 |
Number of Tests | 50 |
Description
Water Quality Testing Kit, Dissolved Oxygen, Range 0.2 to 10 ppm, Sensitivity 0.2 ppm, Test System Titrimetric, Number of Tests 50, Replacement Reagents 4EWE8, Includes 20 mL Titration Tube with Cap, 30 mL 1:1 Sulfuric Acid, 30 mL Alkaline Potassium Iodide Azide, 30 mL Manganous Sulfate Solution, 30 ml Starch Indicator Solution, 60 mL 0.025N Sodium Thiosulfate, 60 mL Glass Water Sample Bottle, Direct Reading Titrator, Instructions
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- ZORO SELECT PIPETTE STAND (3KVT7)
- AMSCOPE Microscope Table Stand with Butterfly Base, Long Post and Focusing Rack (TS110L-FR)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- LAMOTTE Test Kit Total Chlorine 0-200PPM (4497-DR-01)
- LAMOTTE Water Testing Kit, QAC, Range 0 to 500 PPM (3043-DR-01)
- LAMOTTE Individual Test Kit, Ammonia, Nitrogen (5864-01)
- LAMOTTE Water Test Education Kit, Turbidity (5887)
- LAMOTTE Total Hardness Kit, 0-200 (4482-DR-LI-01)
- LOVIBOND Organophosphonate (OP) Mini Kit (414110)
- Lamotte Water Quality Testing Kits