Shop All Water Quality Testing Kits
This Product is Discontinued
Lamotte
Water Testing Kit, Chlorine, High Range (Discontinued)
Mfr # 4497-01
Zoro # G3247483
This Product is Discontinued
Key Features
- Type Chlorine, High Range
- Range 1 Drop = 10 ppm
- Number of Tests 50
- Replacement Reagents 4EWE7
- Includes 60 mL Chlorine Reagent #1, 60 mL Chlorine Reagent #2, 60 mL Chlorine Reagent #3, Instructions, Test Tube with Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 4497-01
- Zoro # G3247483
- UPC # 637395459832
- Country of Origin Unknown
- Category Water Quality Testing Kits
Details
Item | Water Quality Testing Kit |
Type | Chlorine, High Range |
Range | 1 Drop = 10 ppm |
Number of Tests | 50 |
Replacement Reagents | 4EWE7 |
Includes | 60 mL Chlorine Reagent #1, 60 mL Chlorine Reagent #2, 60 mL Chlorine Reagent #3, Instructions, Test Tube with Cap |
Test System | Titrimetric |
Sensitivity | 10 ppm |
Description
Water Quality Testing Kit, Chlorine - High Range, Range 1 Drop = 10 ppm, Sensitivity 10 ppm, Test System Titrimetric, Number of Tests 50, Replacement Reagents 4EWE7, Includes 60 mL Chlorine Reagent #1, 60 mL Chlorine Reagent #2, 60 mL Chlorine Reagent #3, Instructions, Test Tube with Cap
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.