Shop All Water Quality Testing Kits
Lamotte
Water Test Kit
Mfr # 5870-01
Zoro # G5126956
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Quality Educator Outfit
- Includes Handbook on Setting Up and Running a Monitoring Program
- Test System Visual Color Comparators and Titrations
- Number of Tests 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 5870-01
- Zoro # G5126956
- UPC # 637395462337
- Country of Origin United States
- Category Water Quality Testing Kits
Details
Item | Water Test Kit |
Type | Water Quality Educator Outfit |
Includes | Handbook on Setting Up and Running a Monitoring Program |
Test System | Visual Color Comparators and Titrations |
Number of Tests | 50 |
Description
Water Test Kit, Water Quality Educator Outfit, Test System Visual Color Comparators and Titrations, Number of Tests 50, Includes Handbook on Setting Up and Running a Monitoring Program
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide (MU500-HS-CK)
- DIAMOND ESSENTIALS PP Griffin Style Low Form Beakers, Handle, Printed Graduations, 5000mL (3654-5M)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506995-0004)
- INSTA-TEST Test Strip, Free/Total Chlorine, 0-10ppm (3027-G)
- LAMOTTE Water Quality Testing Kit, Caustic (7181-01)
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- LAMOTTE Water Test Education Kit, Dissolved O2 (5889)
- LAMOTTE Individual Test Kit Nitrogen Phosphorous (3119-01)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- LAMOTTE Water Testing Kit, Iron, 0.5 to 10.0 PPM (4447-01)
- AQUAPHOENIX SCIENTIFIC Total Chelant Indicator Powder, 10g (TC1050-H)
- Lamotte Water Quality Testing