Shop All Water Quality Testing Kits
This Product is Discontinued
Lamotte
Water Test Education Kit, Phosphate (Discontinued)
Mfr # 5892
Zoro # G4735053
This Product is Discontinued
Key Features
- Type Phosphate
- Range 0, 1, 2, 4 ppm PO43-
- Test System Colorimetric
- Number of Tests 100
- Includes Reagents And Accessories For 100 Tests.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamotte
- MFR # 5892
- Zoro # G4735053
- UPC # 637395452130
- Country of Origin Unknown
- Category Water Quality Testing Kits
Details
Item | Water Test Education Kit |
Type | Phosphate |
Range | 0, 1, 2, 4 ppm PO43- |
Test System | Colorimetric |
Number of Tests | 100 |
Includes | Reagents And Accessories For 100 Tests. |
Replacement Reagents | 1 |
Description
Water Test Education Kit, Phosphate, Range 0, 1, 2, 4 ppm PO43-, Test System Colorimetric, Number of Tests 100, Replacement Reagents 1, Includes Reagents And Accessories For 100 Tests.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.