Shop All Water Quality Testing Kits
This Product is Discontinued
Lamotte
Water Test Education Kit, Nitrate (Discontinued)
Mfr # 5891
Zoro # G4707342
This Product is Discontinued
Key Features
- Type Nitrate
- Range 0, 4, 8 ppm NaO2
- Number of Tests 100
- Includes Reagents And Accessories For 100 Tests.
- Replacement Reagents 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamotte
- MFR # 5891
- Zoro # G4707342
- UPC # 637395452123
- Country of Origin Unknown
- Category Water Quality Testing Kits
Details
Item | Water Test Education Kit |
Type | Nitrate |
Range | 0, 4, 8 ppm NaO2 |
Number of Tests | 100 |
Includes | Reagents And Accessories For 100 Tests. |
Replacement Reagents | 1 |
Test System | Colorimetric |
Description
Water Test Education Kit, Nitrate, Range 0, 4, 8 ppm NaO2, Test System Colorimetric, Number of Tests 100, Replacement Reagents 1, Includes Reagents And Accessories For 100 Tests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.